Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tamper Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Lght Almond
Mfr # GFST82LATR
Zoro # G904392222
product price: $67.21
/ea
$67.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Light Almond
- Amperage Rating 15 A
- Nema Rating 5-15R
- Series Hospital Grade
Product Information
- Brand Bryant
- MFR # GFST82LATR
- Zoro # G904392222
- UPC # 781786150317
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Light Almond |
Amperage Rating | 15 A |
Nema Rating | 5-15R |
Series | Hospital Grade |
Voltage Rating Description | 125 V |
Voltage Rating | 125 V |
Number Of Poles | 2-Pole |
Style | Tamper-Resistant, Weather Resistant |
Current / Amperage Rating | 15 A |
Number Of Wires | 3-Wire |
Description
Power Protection Products, GFCI Receptacles, Self Test, Tamper Resistant, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Sleeve, PK3 (CT-6-EC)
- UBI Circuit Breaker, UBIP Series 15/20A, 2 Pole, 120V AC (UBIP1520)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- HUBBELL Locking Plug (HBL2621ST)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- LEVITON Leviton Mfg R58-GFRBF-0KW 20 AMP 125 Volt Combo Self-Test Blank Face GFCI Outlet; White (7059124)
- Bryant GFCI Receptacles