Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tamper and Weather Resistant, 20A 125V, 2- Pole3-Wire Grounding, 5-20R
Mfr # GFST83GYIG
Zoro # G004392207
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Gray
- Number Of Poles 2-Pole
- Number Of Wires 3-Wire
- Amperage Rating 20 A
Product Information
- Brand Bryant
- MFR # GFST83GYIG
- Zoro # G004392207
- UPC # 781786150522
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Gray |
Number Of Poles | 2-Pole |
Number Of Wires | 3-Wire |
Amperage Rating | 20 A |
Style | Tamper-Resistant, Weather Resistant |
Voltage Rating Description | 125 V |
Nema Rating | 5-20R |
Current / Amperage Rating | 20 A |
Series | Hospital Grade |
Voltage Rating | 125 V |
Description
Power Protection Products, GFCI Receptacles, Self Test, IG, Tamper and Weather Resistant, Hospital Grade, 20A 125V, 2- Pole3-Wire Grounding, 5-20R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- TECHFLEX Connector Shield, 1-1/4" (CNS1.25SV)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24250301)
- ICC ICC ICACSVB8BK 8 in. Cloth Tie Cable Tie - Black (ICACSVB8BK)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR15)
- Bryant GFCI Receptacles