Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tamper and Weather Resistant, 20A 125V, 2-Pole 3- Wire Grounding, 5-20R
Mfr # GFST83ALTR
Zoro # G004392238
product price: $70.20
/ea
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Type Heavy Duty
- Series Hospital Grade
- Number Of Poles 2-Pole
- Number Of Wires 3-Wire
Product Information
- Brand Bryant
- MFR # GFST83ALTR
- Zoro # G004392238
- UPC # 781786150348
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Almond |
Type | Heavy Duty |
Series | Hospital Grade |
Number Of Poles | 2-Pole |
Number Of Wires | 3-Wire |
Style | Tamper-Resistant, Weather Resistant |
Voltage Rating | 125 V |
Voltage Rating Description | 125 V |
Current / Amperage Rating | 20 A |
Nema Rating | 5-20R |
Amperage Rating | 20 A |
Description
Power Protection Products, GFCI Receptacles, Self Test, Tamper and Weather Resistant, Hospital Grade, 20A 125V, 2-Pole 3- Wire Grounding, 5-20R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Vault Lock (PK4NVL)
- FLEX-STRUT End Cap Type A For FS-200 Channel (FS-5920 E/G)
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- MONOPRICE Plug, Modular, Cat6, Stranded w/50U, PK100 (7267)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- Bryant GFCI Receptacles