Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, IG, Tamper and Weather Resistant, 15A 125V, 5-15R, With Night Light
Mfr # GFST82ALNL
Zoro # G504392219
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Almond
- Amperage Rating 20 A
- Voltage Rating 125 V
- Nema Rating 5-20R
Product Information
- Brand Bryant
- MFR # GFST82ALNL
- Zoro # G504392219
- UPC # 781786150904
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Almond |
Amperage Rating | 20 A |
Voltage Rating | 125 V |
Nema Rating | 5-20R |
Current / Amperage Rating | 20 A |
Voltage Rating Description | 125 V |
Number Of Poles | 2-Pole |
Series | Hospital Grade |
Style | Standard |
Number Of Wires | 3-Wire |
Description
Power Protection Products, GFCI Receptacles, Self Test, IG, Tamper and Weather Resistant, Hospital Grade, 15A 125V, 5-15R, With Night Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- HUBBELL Straight Blade Plug, Male, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Black/White (HBL5266C)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70S)
- ANCOR 16-14 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320203)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-15ATR-WH-10)
- Bryant GFCI Receptacles