Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black
Mfr # GFST83BK
Zoro # G804392209
product price: $66.17
/ea
$66.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Heavy Duty
- Style Standard
- Number Of Poles 2-Pole
- Amperage Rating 20 A
Product Information
- Brand Bryant
- MFR # GFST83BK
- Zoro # G804392209
- UPC # 781786150195
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Black |
Type | Heavy Duty |
Style | Standard |
Number Of Poles | 2-Pole |
Amperage Rating | 20 A |
Voltage Rating Description | 125 V |
Number Of Wires | 3-Wire |
Series | Hospital Grade |
Current / Amperage Rating | 20 A |
Nema Rating | 5-20R |
Voltage Rating | 125 V |
Description
Power Protection Products, GFCI Receptacles, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363J)
- INTERMATIC Line Voltage Ceiling Mount PIR Sensor (IOS-CMP-U)
- KABLE KONTROL Cable Zip Ties 4" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT208)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFST83I)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- Bryant GFCI Receptacles