Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Almond
Mfr # GFST83AL
Zoro # G604392232
product price: $66.17
/ea
$66.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Type Heavy Duty
- Nema Rating 5-20R
- Number Of Wires 3-Wire
- Amperage Rating 20 A
Product Information
- Brand Bryant
- MFR # GFST83AL
- Zoro # G604392232
- UPC # 781786150188
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Almond |
Type | Heavy Duty |
Nema Rating | 5-20R |
Number Of Wires | 3-Wire |
Amperage Rating | 20 A |
Current / Amperage Rating | 20 A |
Style | Standard |
Voltage Rating | 125 V |
Series | Hospital Grade |
Voltage Rating Description | 125 V |
Number Of Poles | 2-Pole |
Description
Power Protection Products, GFCI Receptacles, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RAD18-183)
- KILLARK 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-41/64" H, 5 in L (1FB)
- MERSEN Ceramic Fuse, Fast-Acting, 16A, 690V AC, 160kA (D1014579)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- Bryant GFCI Receptacles