Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray
Mfr # GFST82GY
Zoro # G004392252
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Heavy Duty
- Nema Rating 5-20R
- Current / Amperage Rating 20 A
- Style Standard
Product Information
- Brand Bryant
- MFR # GFST82GY
- Zoro # G004392252
- UPC # 781786150126
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Gray |
Type | Heavy Duty |
Nema Rating | 5-20R |
Current / Amperage Rating | 20 A |
Style | Standard |
Number Of Poles | 2-Pole |
Voltage Rating | 125 V |
Amperage Rating | 20 A |
Number Of Wires | 3-Wire |
Series | Hospital Grade |
Voltage Rating Description | 125 V |
Description
Power Protection Products, GFCI Receptacles, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1/2 In., Iron, 90 Deg (3542)
- IFM Proximity Sensor, Inductive, 5mm, NC (IG0327)
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt (HBL9425)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFST83I)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- Bryant GFCI Receptacles