Shop All Cable Support Grips
Bryant
Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00"
Mfr # BDS85U
Zoro # G004392191
$28.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Galvanized
- Application Single Eye
- Cable Size .85-1.00" (2.16-2.54)
- Approx Breaking Strength 1,400 lbs
- Construction Woven
Product Information
- Brand Bryant
- MFR # BDS85U
- Zoro # G004392191
- UPC # 781786240100
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Size | .85-1.00" (2.16-2.54) |
Cable Diameter Range | 0.85 in-1 in |
Details
Material | Steel, Galvanized |
Application | Single Eye |
Approx Breaking Strength | 1,400 lbs |
Construction | Woven |
Series | Bus Drop |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Type | Single Eye |
Style | Split Mesh, Rod Closing |
Description
Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- FURNLITE 300-Watt 3-Level Brown Touch Dimmer (77.21)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- BRYANT Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh (DC6234)
- REMKE Cord Grip, Blk, Polyamide, PG16, .27-.47 (RD16AR-BK)
- Bryant Cord Grips