Shop All Cable Support Grips
Bryant
Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73"
Mfr # BDS56U
Zoro # G704399452
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Galvanized
- Application Single Eye
- Material - Mounting Hardware Screw Hook or Beam Clamp
- Construction Woven
- Series Bus Drop
Product Information
- Brand Bryant
- MFR # BDS56U
- Zoro # G704399452
- UPC # 781786240063
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Diameter Range | 0.56 in-0.73 in |
Cable Size | .56-.73" (1.42-1.85) |
Details
Material | Steel, Galvanized |
Application | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Construction | Woven |
Series | Bus Drop |
Approx Breaking Strength | 1,000 lbs |
Type | Single Eye |
Style | Split Mesh, Rod Closing |
Description
Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- RACO Retro Ring, Box Support Accessory, Galvanized steel, Square Box (206RAC)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Gray, 1000 ft Length (24UL1007TPCGRA1000)
- WESTEK Universal Dimmer Fullrng (6079BC)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25" (BDS100U)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- Bryant Cord Grips