Shop All Cable Support Grips
Bryant
Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs
Mfr # S80
Zoro # G204392175
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Galvanized
- Application Shock Absorbing
- Type Safety Spring
- Series Bus Drop
- Material - Mounting Hardware Screw Hook or Beam Clamp
Product Information
- Brand Bryant
- MFR # S80
- Zoro # G204392175
- UPC # 781786271920
- Country of Origin United States
- Category Cable Support Grips
Details
Material | Steel, Galvanized |
Application | Shock Absorbing |
Type | Safety Spring |
Series | Bus Drop |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Construction | Woven |
Approx Breaking Strength | 850 lbs |
Description
Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Circuit Breaker Finder, 120/220 VAC (9650)
- BLACK BOX Cat5 Modular Plugs (25/Bag), Solid Condu (FMTP5U-SLD)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPS-RK-175SP)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.25- 1.50", 1 1/2", Steel (BDSR125)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- Bryant Cord Grips