Shop All GFCI Receptacles
Bryant
20A COMM HG SELF TEST TR ALARM GFR GRAY
Mfr # GFST83GYTRB
Zoro # G104395115
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Heavy Duty
- Amperage Rating 20 A
- Current / Amperage Rating 20 A
- Number Of Wires 3-Wire
Product Information
- Brand Bryant
- MFR # GFST83GYTRB
- Zoro # G104395115
- UPC # 781786390263
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Gray |
Type | Heavy Duty |
Amperage Rating | 20 A |
Current / Amperage Rating | 20 A |
Number Of Wires | 3-Wire |
Nema Rating | 5-20R |
Voltage Rating Description | 125 V |
Series | Hospital Grade |
Voltage Rating | 125 V |
Style | Tamper-Resistant |
Number Of Poles | 2-Pole |
Description
20A COMM HG SELF TEST TR ALARM GFR GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENNEKES 3P 4W 20A AMP 480V-AC PLUG (ME420P7W)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V20)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20LA)
- Bryant GFCI Receptacles