Shop All GFCI Receptacles
Bryant
15A COMM HG SELF TEST TR ALARM GFR GRAY
Mfr # GFST82GYTRB
Zoro # G504395180
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Gray
- Number Of Poles 2-Pole
- Current / Amperage Rating 15 A
- Nema Rating 5-15R
Product Information
- Brand Bryant
- MFR # GFST82GYTRB
- Zoro # G504395180
- UPC # 781786390188
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Gray |
Number Of Poles | 2-Pole |
Current / Amperage Rating | 15 A |
Nema Rating | 5-15R |
Voltage Rating Description | 125 V |
Amperage Rating | 15 A |
Style | Tamper-Resistant |
Number Of Wires | 3-Wire |
Voltage Rating | 125 V |
Series | Hospital Grade |
Description
15A COMM HG SELF TEST TR ALARM GFR GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- VAST Trolley 2-Wheel 9/16", 1-Hole EG (V399)
- SUPERIOR ELECTRIC Heavy-Duty Metal Power Strip, 8 Outlet, 6ft Cord, 14AWG, UL (SE 1544)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFRTW83BLK)
- Bryant GFCI Receptacles