Shop All GFCI Receptacles
Bryant
15A COMM HG SELF TEST TR ALARM GFR BROWN
Mfr # GFST82TRB
Zoro # G804395224
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type Heavy Duty
- Style Tamper-Resistant
- Series Hospital Grade
- Nema Rating 5-15R
Product Information
- Brand Bryant
- MFR # GFST82TRB
- Zoro # G804395224
- UPC # 781786390201
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Brown |
Type | Heavy Duty |
Style | Tamper-Resistant |
Series | Hospital Grade |
Nema Rating | 5-15R |
Number Of Poles | 2-Pole |
Voltage Rating | 125 V |
Current / Amperage Rating | 15 A |
Number Of Wires | 3-Wire |
Amperage Rating | 15 A |
Voltage Rating Description | 125 V |
Description
15A COMM HG SELF TEST TR ALARM GFR BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 250V AC (605862)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- CM Cont Contactor Lc1D12 G7, A5820220 (A5820220)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFST83I)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFNL1-W)
- Bryant GFCI Receptacles