Shop All Reduced Shank Drill Bits
Brute Platinum
5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-5/8
Zoro # G111881328
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-5/8
- Zoro # G111881328
- UPC # 846035035071
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
5/8in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Utility Knife With Blades (0652-11)
- WESTCOTT Ruler, 12", Plastic, Magnifying, Clear (15571)
- INGERSOLL-RAND Angle Die Grinder, 301B, 1/4 in Air Inlet, Medium Duty (IRT301B)
- STARRETT Thickness Gage, 22 Straight Leaves (572A)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F59/64)
- CENTURY DRILL & TOOL 11/32 HSS DRILL BIT BULK 6PK (89122)
- DRILL AMERICA 3/4" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X3/4)
- DRILL AMERICA 1-21/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-21/32)
- DRILL AMERICA 23/32" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (D/ARSD23/32)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 23/32 (55446)
- Brute Platinum Reduced Shank Drill Bits