Shop All Squeegees
Bruske Products
36" Floor Squeegee, 60" steel bolt-on handle, straight blade
Mfr # 49536-C
Zoro # G4007361
product price: $21.99
/ea
Sold in multiples of 3 for $65.97
$65.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material Plastic
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Plastic
- Width 36"
Product Information
- Brand Bruske Products
- MFR # 49536-C
- Zoro # G4007361
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 36" |
Details
Item | Squeegee,Steel,Bolt-On,36 in. |
Squeegee Blade Shape | Straight |
Material | Plastic |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Plastic |
Description
Squeegee,Steel,Bolt-On,36 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY 1/4 in W Utility Brush, Medium, 7 3/4 in L Handle, 1 3/8 in L Brush, Brown, Wood (2021-1)
- SC JOHNSON 128 oz Fantastik Cleaner with Refill (SC572644)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GL245525)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 21 1/2 in Dia, Swing, Plastic (FG843088BEIG)
- BRUSKE PRODUCTS 18" Floor squeegee, 60" bolt-on steel handle, straight blade (49518-C)
- BRUSKE PRODUCTS 30" Floor Squeegee, 60" bolt-on steel handle, straight blade (49530-C)
- BRUSKE PRODUCTS 30" Curved Floor Squeegee, 60" steel bolt-on handle, reversible (49630-C)
- BRUSKE PRODUCTS Curved Floor Squeegee, Steel, Bolt-On, 24in (49624-C)
- BRUSKE PRODUCTS 30" Natural Rubber double bladed floor squeegee, no handle (49830-R)
- BRUSKE PRODUCTS 22" Natural Rubber Floor Squeege, Double bladed (49822-R)
- THE BRUSH MAN 24” Floor Squeegee, 3/8” Serrations, Non-Marking, 6PK (FS24SE-3/8)
- Bruske Products Squeegees