Shop All Brushes
Bruske Products
23" Green Brush, Polystyrene Bristles
Mfr # 2164-B
Zoro # G1929547
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Green
- Brush Length 23 in
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Polystyrene
Product Information
- Brand Bruske Products
- MFR # 2164-B
- Zoro # G1929547
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 23 in |
Handle Length | Not Included |
Brush Width | 24 in |
Bristle Length | 3 1/2 in |
Overall Length | 24 in |
Trim Length | 3 1/2 in |
Details
Bristle Color | Green |
Handle Color | Not Included |
Bristle Material | Polystyrene |
Handle Material | Not Included |
Item | Brush |
Features | Flagged Synthetic Bristles on the Outside and Un-Flagged Bristles on the Inside, Providing Dual-Purpose Sweep |
Sweep Face | 24 in |
Description
Brush, Bristle Material Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W16)
- ETTORE SHOWER SQUEEGEE WHT 11"" (14100)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Green (31942)
- CITRA SOLV 16OZ Citrus Degreaser (CS1612)
- BRUSKE PRODUCTS Tampico Filled Counter Duster, 13" Wood block (4432-R)
- BRUSKE PRODUCTS Counter Duster, Blk, Polyester, Wood Block, Black, Hardwood (4218-R)
- BRUSKE PRODUCTS 10" Deck Scrub (4710-C)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64403)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-7X-QC-DB)
- RUBBERMAID 6 in Scrub Brush (6482)
- TOUGH GUY 1 in W Radiator Brush, 15 in L Handle, 10 in L Brush, Black, Plastic, 24 in L Overall (1VAG9)
- Bruske Products Brushes