Shop All Automotive Brushes & Vacuums
Bruske Products
10" Wash brush, green nylon flagged bristles, poly block
Mfr # 4117-C
Zoro # G4007565
product price: $18.59
/ea
Sold in multiples of 12 for $223.08
$223.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Green
- For Use With Threaded Handle No. 6011 or 6021, Fountain Handle No. 6120 or Threaded Handles No. 6083 or No. 6084 for the 4100 Series.
Product Information
- Brand Bruske Products
- MFR # 4117-C
- Zoro # G4007565
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Details
Appearance | Green |
Item | Wash Brush, Nylon Bristles, 10 X 2- 12 X 1- 12 Polypropylene Block |
For Use With | Threaded Handle No. 6011 or 6021, Fountain Handle No. 6120 or Threaded Handles No. 6083 or No. 6084 for the 4100 Series. |
Description
Wash Brush,Nylon,10 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Battery Terminal Flag, 2/0 ga., Orange, Pos (4320P)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3152)
- BALDWIN FILTERS Conical-Shaped Air Filter, 7 x 15-1/2 in. (PA2756)
- GATES Super HC Molded Notch Belts, 3VX800 (3VX800)
- BRUSKE PRODUCTS 10" Blue flagged wash brush, poly block, red bumper, no handle (4116-CB)
- BRUSKE PRODUCTS Detailing Brush, 1 in. dia. (4436-R)
- BRUSKE PRODUCTS 14" Green flagged wash brush, poly block, nylon bristles (4517-R)
- BRUSKE PRODUCTS 10" Blue flagged wash brush, poly block, require threaded Handle (4116-C)
- HTI Adapter For Double Sided Pads (HB-XWA)
- MOSMATIC Vehicle Undercarriage Cleaner, 21" dia. (80.617)
- STAR BRITE BRUSH MED WASH 8""BLUE (40011)
- Bruske Products Automotive Brushes & Vacuums