Shop All Shears, Pruners & Loppers
Brushking
Handle, Shrink Tube, 14"
Mfr # 83RK16/14ST
Zoro # G0845037
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material German Stainless Steel
- Type Shearing Knife
- Features 10" Long High Strength Light Weight Handle; Serrated Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue
- For Use With Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing
Product Information
- Brand Brushking
- MFR # 83RK16/14ST
- Zoro # G0845037
- UPC # 00736791018343
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 16" |
Details
Handle Material | Ashwood |
Blade Material | German Stainless Steel |
Type | Shearing Knife |
Features | 10" Long High Strength Light Weight Handle; Serrated Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue |
For Use With | Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing |
Item | Knife |
Description
Handle,Shrink Tube,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEWETT CAMERON Adjust-A-Gate UL 301 Drop Rod-Used for Double Drive Gate applications or Single gates.-UL 301 (UL 301)
- STENS Spindle Assembly Fits Wright Mfg Sentar 48", 52", And 61" Lawn Mowers (285-740)
- XPOSE SAFETY 10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1040-X-A)
- ILC Replacement Ezgo / Cushman / Textron Five Panel Rear View Mirror GAS TXT Fleet 2017 Golf Cart (FIVE PANEL REAR VIEW MIRROR FOR GAS TXT FLEET 201)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Folding Saw, 9-1/2" (JR911)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- GRILLGEAR No.6-3 Cutting Blade For F-6 Pruner (GR720616)
- Brushking Lawn & Garden Tools