Shop All Shears, Pruners & Loppers
Brushking
Handle, 5-1/2"
Mfr # 83RK-16
Zoro # G0844897
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material German Stainless Steel
- Type Shearing Knife
- Features 5-1/2" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Minimise Wrist And Fore Arm Fatigue
- For Use With Heavy Weight Shearing
Product Information
- Brand Brushking
- MFR # 83RK-16
- Zoro # G0844897
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 16" |
Details
Handle Material | Ashwood |
Blade Material | German Stainless Steel |
Type | Shearing Knife |
Features | 5-1/2" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Minimise Wrist And Fore Arm Fatigue |
For Use With | Heavy Weight Shearing |
Item | Knife |
Description
Handle,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter; Outer Air 7" x7" x15" (A-84479228)
- UFP RETAIL Pineapple Post Top (106092)
- AFTERMARKET Differential Housing Fits John Deere 820 920 1020 1520 830 930 1030 (R51500)
- CLASSIC ACCESSORIES Ravenna Rectangular/Oval Patio Table Cover, 72" L x 44" W x 23" H (56-043-045101-EC)
- BRUSHKING Curved Saw, Wood Handle, 13" (JR970W)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Pruner Head (BPR-H)
- JAMESON 13" Tri-Cut Saw Blade, (3pk) (SB-13TE-3PK)
- Brushking Lawn & Garden Tools