Shop All Shears, Pruners & Loppers
Brushking
Handle, 14"
Mfr # 83RL16/14
Zoro # G0845052
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material USA Stainless Steel
- Type Shearing Knife
- Features 14" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Minimise Wrist And Fore Arm Fatigue
- For Use With Heavy Weight Shearing
Product Information
- Brand Brushking
- MFR # 83RL16/14
- Zoro # G0845052
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 16" |
Details
Handle Material | Ashwood |
Blade Material | USA Stainless Steel |
Type | Shearing Knife |
Features | 14" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Minimise Wrist And Fore Arm Fatigue |
For Use With | Heavy Weight Shearing |
Item | Knife |
Description
Handle,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Hose to Cam Lever Adapter, Double Male (GHMT075F)
- LOGO BRANDS Tennessee Repeating Logo Mini-Size Rubber Basketball (217-91MR-1)
- STENS Safety Switch 430-413 For Ariens 02754100 (430-413)
- TUFF STUFF PRODUCTS Flat Top Ball Drinker 31 gal (FTBD31G)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Curved Saw, Wood Handle, 13" (JR970W)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- WOLF-GARTEN Telescopic Aluminum Handle (ZMV3)
- Brushking Lawn & Garden Tools