Shop All Paint Brushes
Brush Research Manufacturing
1" Varnish Paint Brush, Wood Handle
Mfr # 601G100
Zoro # G2404120
product price: $0.86
/ea
Sold in multiples of 864 for $743.04
$743.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Handle Material Wood
Product Information
- Brand Brush Research Manufacturing
- MFR # 601G100
- Zoro # G2404120
- UPC # 843469101686
- Country of Origin Viet Nam
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Handle Material | Wood |
Description
Varnish Paint Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 1-1/2" Angle Paint Brush (80840)
- GRACO Airless Spray Gun with RAC IV (235458)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Black, Water -Based (K41130113-20)
- RUST-OLEUM Rose Gold, Metallic, 11 Oz (286564)
- BRUSH RESEARCH MANUFACTURING 3" Varnish Paint Brush, Wood Handle (601G300)
- BRUSH RESEARCH MANUFACTURING 1 1/2" Varnish Paint Brush, Wood Handle (601G112)
- BRUSH RESEARCH MANUFACTURING 1/4" Paint Brush, 1 (4843)
- BRUSH RESEARCH MANUFACTURING 2" Varnish Paint Brush, Wood Handle (601G200)
- BRUSH RESEARCH MANUFACTURING 1 Angle Brush 90 Degree (51302)
- BRUSH RESEARCH MANUFACTURING 1/2" Varnish Paint Brush, Wood Handle (601G12)
- PROFORM 3" Angle Sash Paint Brush, PBT (70/30) Bristle (CS3.0AS)
- Brush Research Manufacturing Paint Brushes