Shop All Lawn & Garden Sprayers
Brush Pro
Spot Sprayers
Mfr # SSX-02-040A-B
Zoro # G902693925
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.8
- Outside Diameter 37
- Length 37.2
- Width 24.5
Product Information
- Brand Brush Pro
- MFR # SSX-02-040A-B
- Zoro # G902693925
- UPC # 814485016124
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Height | 20.8 |
Outside Diameter | 37 |
Length | 37.2 |
Width | 24.5 |
Description
Brush Pro Spot Sprayers are engineered to tolerate petroleum-based products, an effective weapon against stubborn brush and overgrowth. Now you can tackle these intense projects with confidence. Clean your tank between uses with our spray tank cleaner PL10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Floating Thermometer, Plastic, 7-5/16" H (20-204)
- GARDENWARE ZL0014-8MIL Large Green Tapener Plant Tie Tape 180-ft. 8-MIL (GA2509070)
- STENS Oil Alert Sensor 120-434 For Honda 34150-Zh7-023 (120-434)
- ALLIANCE RUBBER SuperSize Bands, 0.25 in. x 17 in., 4,060 psi Max Elasticity, Blue, 12PK (08995)
- SOLO 2.25 gal Sprayers, Hoses and Nozzles, 48" Hose Length, 45 PSI Max Pressure (456-HD)
- SOLO 3 Gal. Farm and Landscape Sprayer (430-3G)
- CHAPIN Chapin 139-1380 3.0 Gallon Funnel Top Tri-Poxy Sprayer Pre (139-1380)
- JACTO Jacto PJB v2020 Battery-Powered Backpack Sprayer (1272385)
- TOLCO Tolco Spray Mist, 2 Gallon, Chemical Resistant Tank Sprayer - (150012)
- CHAPIN Chapin 139-1949 3.5-Gallon Tri-Poxy Openhead Ind. Sprayer F-C (139-1949)
- FLOWZONE Battery Powered Sprayer, 20ft Hose, 9gal. (FZVACF-2.5)
- Brush Pro Lawn Sprayers & Accessories