Shop All Lawn & Garden Sprayers
Brush Pro
Spot Sprayers
Mfr # SSX-02-015A-B
Zoro # G902693918
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 19
- Length 34.1
- Height 14.7
- Width 16.6
Product Information
- Brand Brush Pro
- MFR # SSX-02-015A-B
- Zoro # G902693918
- UPC # 814485012331
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Outside Diameter | 19 |
Length | 34.1 |
Height | 14.7 |
Width | 16.6 |
Description
Brush Pro Spot Sprayers are engineered to tolerate petroleum-based products, an effective weapon against stubborn brush and overgrowth. Now you can tackle these intense projects with confidence. Clean your tank between uses with our spray tank cleaner PL10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC CERT QUICK SHELTER 10x10 (S1310)
- CORETEX PRODUCTS CoreTex Bug X FREE Insect Repellent, DEET Free, Towelette, Wallmount Box, 50 Packets (12844)
- FIRE MAGIC 22 x 12 in. Sear Stainless Steel Cooking Grids - 3 Piece (23539-DS-3)
- ORBIT IRRIGATION GT Precis Arc Sprinkler (27795)
- CHAPIN CHAPIN SureSpray 27020 Compression Sprayer, 2 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (27020)
- TOMAHAWK POWER 5 Gallon Backpack Sprayer 450 PSI for Pest Control with Foundation Gun (TPS25 + FG)
- CHAPIN Chapin 3.5 Gallon Capacity Industrial Funnel Top Poly Tank Sealing & Landscaping Sprayer (1480)
- ORTHO Tank Sprayer Ortho 2G (190629)
- D.B. SMITH 2 gal. High Performance Foaming Sprayer, Polyethylene Tank, Foaming Spray Pattern, 36" Hose Length (190389)
- FIMCO 40 gal. Utility Vehicle Sprayer, Corrosion Resistant Polyethylene Tank, 15 ft. Hose Length (UTL-40-12V-BL)
- CHAPIN Seal and Gasket Kit, For Use With Industrial Open Head Sprayers, 10800, 10700, 1749, 1739, 6300, 12 (6-4627)
- Brush Pro Lawn & Garden Sprayers