Shop All Weeders
Brush Grubber
Shrub/Clump Grubber
Mfr # BG-16
Zoro # G1250943
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With ATVs; UTVs
- Features 4 Feet Of No Slip Grip Links For Larger Shrubs/Clumps, Hi Visibility Color, Loop System Acts As A Choker, Unique Three Chain System Grips Shrubs/Clumps
- For Use On Shrubs/Clumps
- Product Type Shrub/Clump Grubber
Product Information
- Brand Brush Grubber
- MFR # BG-16
- Zoro # G1250943
- UPC # 732393002919
- Country of Origin China
- Category Weeders
Details
Item | Shrub/Clump Grubber |
Material | Steel |
For Use With | ATVs; UTVs |
Features | 4 Feet Of No Slip Grip Links For Larger Shrubs/Clumps, Hi Visibility Color, Loop System Acts As A Choker, Unique Three Chain System Grips Shrubs/Clumps |
For Use On | Shrubs/Clumps |
Product Type | Shrub/Clump Grubber |
Description
Shrub/Clump Grubber, Product Type Shrub/Clump Grubber, Material Steel, For Use With ATVs; UTVs, For Use On Shrubs/Clumps, Features 4 Feet Of No Slip Grip Links For Larger Shrubs/Clumps, Hi Visibility Color, Loop System Acts As A Choker, Unique Three Chain System Grips Shrubs/Clumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-EDGER, 9-1/4", 5/8 0.11" x2.51" x9.25" (A-B1SB2148)
- MTD Nut-Flglk (712-04064)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC25)
- RUSTIC ARROW Wrought Iron Hanging Chain Planter (11063)
- BRUSH GRUBBER Brush Grubber Mini (BG-25)
- BRUSH GRUBBER Handy Grubber (BG-13)
- BRUSH GRUBBER ROOT BUSTER HD (BG-18)
- BRUSH GRUBBER Handy Extended Grubber (BG-14)
- BRUSH GRUBBER Shrub Clump Grubber, HD (BG-19)
- BRUSH GRUBBER Brush Grubber Xtreme (BG-11)
- CORONA TOOLS Stainless Steel Weeder, Comfort Gel (CT 3254)
- Brush Grubber Weeders