Shop All UL Class Fuses
Brush Fuses
UL Class Fuse, 800A, 500V AC
Mfr # XL50F800
Zoro # G910919925
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 800A
- AC Voltage Rating 500V AC
- DC Voltage Rating Not Rated
- Brand BRUSH FUSES
Product Information
- Brand Brush Fuses
- MFR # XL50F800
- Zoro # G910919925
- Country of Origin Unknown
- Category UL Class Fuses
Details
Amps | 800A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | BRUSH FUSES |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Washer, 5/64" L, 1/2" (2452)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 100 (TY524MX)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- PROFESSIONAL PLASTICS Kwikie Solid Stem Expandable Plug, 2.000, Loop Nut, Item# 5120-20 (50 (FABKWIKIEPLUG5120-20-CS50-PC)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 500A, 500V AC, Non-Indicating (L50QS500.X)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 3.15A, 250V AC, 5 PK (67241)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.80A, 600V AC, Non-Indicating (LPJ-2-8/10SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.80A, 600V AC, Non-Indicating (FRS-R-1-8/10)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 10A, 250VAC, Non-Indicating, 5 PK (GAB10)
- EATON BUSSMANN UL Class Fuse, Class H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JJN-35)
- Brush Fuses UL Class Fuses