Shop All Indoor Game Tables
Brunswick Billiards
Table Tennis Accessory Kit
Mfr # 51870849001
Zoro # G8984543
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rubber Coated Paddles, Straight Handle
- Includes (4) Paddles, (6) Balls
- For Use With Table Tennis
- Product Type Table Tennis Paddle and Ball Set
Product Information
- Brand Brunswick Billiards
- MFR # 51870849001
- Zoro # G8984543
- Country of Origin China
- Category Indoor Game Tables
Details
Item | Table Tennis Paddle and Ball Set |
Features | Rubber Coated Paddles, Straight Handle |
Includes | (4) Paddles, (6) Balls |
For Use With | Table Tennis |
Product Type | Table Tennis Paddle and Ball Set |
Description
Table Tennis Paddle and Ball Set, Product Type Table Tennis Paddle and Ball Set, For Use With Table Tennis, Features Rubber Coated Paddles, Straight Handle, Includes (4) Paddles, (6) Balls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTRAX Protrax PT1033 Heavy Duty Inner Tube; 2.25-2.50 x 14 in. (PT1033)
- KOHLER Bearing Crankshaft (12 030 05-S)
- BONIDE PRODUCTS 60422 FERTILIZER WEED FEED 5M (60420)
- XPOSE SAFETY 40 ft x 60 ft Tarp, Brown, Polyethylene (BRT-4060-X)
- BRUNSWICK BILLIARDS Table Tennis Table, Black, Steel (51871150001)
- BRUNSWICK BILLIARDS Smash 3.0 Table Tennis Table (51870788001)
- BRUNSWICK BILLIARDS Windchill Air Hockey Table, Aluminum Rail (51871781001)
- BRUNSWICK BILLIARDS Paddle and Ball Set, For Table Tennis (51870848001)
- BRUNSWICK BILLIARDS Dartboard Cabinet, Wood, Electronic, Poplar (51870575004)
- BRUNSWICK BILLIARDS Table Tennis Conversion Top, 107-4/5x60In (51870459001)
- Brunswick Billiards Indoor Games