Shop All Indoor Game Tables
Brunswick Billiards
Table Tennis Table, Black, Steel
Mfr # 51871150001
Zoro # G4289647
product price: $1,375.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,375.00
Free 30-Day Returns
Key Features
- Includes Ball, Paddle, Post Clamps, Premium Net
- Frame Material Steel
- Playing Surface Color Black
- Height 30 in
- Width 60 in
Product Information
- Brand Brunswick Billiards
- MFR # 51871150001
- Zoro # G4289647
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Height | 30 in |
Width | 60 in |
Length | 108 in |
Folded Dimensions | 36 in L x 60 in W x 63 in H |
Overall Width | 60 in |
Overall Height | 30 in |
Overall Length | 108 in |
Caster Diameter | 4 7/8 in |
Folded Length | 36 in |
Folded Width | 60 in |
Folded Height | 63 in |
Description
Table Tennis Table, Product Type Table Tennis Table, Playing Surface Color Black, Number of Casters 8, Frame Material Steel, For Location Indoor, Outdoor, Folding Independent, Overall Length 108 in, Overall Width 60 in, Overall Height 30 in, Folded Height 63 in, Folded Length 36 in, Folded Width 60 in, Frame Finish Powder Coated, Playing Surface Thickness 0.15 in, Assembly Partially Assembled, Caster Diameter 4 7/8 in, Caster Type (4) Swivel, (4) Swivel with Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASITE Table (PB 6HEXGRA)
- CORONA TOOLS 39.4 in. Extended Reach Hoe (CO5457)
- TURFEX Ratchet Strap Kit For US200 Sprayer, 2PCS (RS-72)
- FLOORTEX P-Tex Polypropylene Pet Crate Floor Protection Mat, XXL, 32in x 50in (NCSMFLLS0003)
- BRUNSWICK BILLIARDS Table Tennis Conversion Top, 107-4/5x60In (51870459001)
- BRUNSWICK BILLIARDS Smash 3.0 Table Tennis Table (51870788001)
- BRUNSWICK BILLIARDS Table Tennis Accessory Kit (51870849001)
- BRUNSWICK BILLIARDS Table Tennis, Black, 107-29/32 In L (51871281001)
- BRUNSWICK BILLIARDS Windchill Air Hockey Table, Aluminum Rail (51871781001)
- BRUNSWICK BILLIARDS Shuffleboard Wax (SB-BOARDWAX-01)
- PYLE Acoustic Guitar, PGA480NT (PGA480NT)
- Brunswick Billiards Indoor Game Tables