Shop All Billiard Accessories
Brunswick Billiards
Pool Table Cloth, Sahara, 9 Ft.
Mfr # CLOTH-CENT-SAHARA-9
Zoro # G6241496
product price: $560.00
/ea
Free Shipping & Returns
$560.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sahara
- Size 9 ft
- For Use With Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
- Material Merino Wool
- Height 62
Product Information
- Brand Brunswick Billiards
- MFR # CLOTH-CENT-SAHARA-9
- Zoro # G6241496
- Country of Origin Mexico
- Category Billiard Accessories
Dimensions
Size | 9 ft |
Height | 62 |
Width | 4 |
Length | 4 |
Overall Height | 62 in |
Overall Length | 4 in |
Overall Width | 4 in |
For Table Size | 9 ft |
Details
Item | Pool Table Replacement Cloth |
Color | Sahara |
For Use With | Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1 |
Material | Merino Wool |
Type | Stain Resistant |
For Use On | 9 ft Pool Tables |
Product Type | Pool Table Replacement Cloth |
Description
Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color Sahara, For Table Size 9 ft, Material Merino Wool, Overall Length 4 in, Overall Width 4 in, Overall Height 62 in, For Use With Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Complete Handle (83800821)
- C&S PRODUCTS C&S Products Hot Pepper Delight Assorted Species Beef Suet Wild Bird Food 11.75 oz (12553)
- IPOWER 50-Pack 2 Gallon Black-and-White Material Grow Bags, 50PK (GLGROWBAGFILM2X50)
- CAMCO Water Hose Elbow 90Deg (22505)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-CENT-IND-01)
- BRUNSWICK BILLIARDS Foosball Table, 55 9/10 in L, 50 3/10 in W (51871693001)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 8 Ft. (COVR8-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- BRUNSWICK BILLIARDS Billiard Balls Set (51869201000)
- BILLIARDS ACCESSORIES Billiards Accessories TPPK04 Pocket Set 6 - Dk. Brn Fringe (TPPK04)
- Brunswick Billiards Indoor Games