Shop All Billiard Accessories
Brunswick Billiards
Pool Table Cloth, Sahara, 8 Ft.
Mfr # CLOTH-CENT-SAHARA-8
Zoro # G6240604
Free Shipping & Returns
$500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sahara
- Size 8 ft
- For Use With Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
- Material Merino Wool
- Type Stain Resistant
Product Information
- Brand Brunswick Billiards
- MFR # CLOTH-CENT-SAHARA-8
- Zoro # G6240604
- Country of Origin Mexico
- Category Billiard Accessories
Dimensions
Size | 8 ft |
For Table Size | 8 ft |
Details
Item | Pool Table Replacement Cloth |
Color | Sahara |
For Use With | Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463 |
Material | Merino Wool |
Type | Stain Resistant |
For Use On | 8 ft Pool Tables |
Product Type | Pool Table Replacement Cloth |
Description
Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color Sahara, For Table Size 8 ft, Material Merino Wool, For Use With Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COWPOTS CowPots #4 Square Pot - 90 pots (#4 Sq (90))
- GSI OUTDOORS GSI Outdoors Enamelware Percolator - 8 Cup, Blue (15154)
- PRO - Pell Rodent Repellent (ProPell1)
- ZEP Granular Ice Melt, 50 lb., Bag, Green (356601)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK12 (CHALK-GC-12-BLU-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 9 Ft. (COVR9-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-CENT-IND-01)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-HERT-IND-01)
- BRUNSWICK BILLIARDS Billiard Balls Set (51869201000)
- RAM GAMEROOM Mario Pool Cue Holder (R453)
- Brunswick Billiards Indoor Games