Shop All Billiard Accessories
Brunswick Billiards
Pool Table Cloth, Brunswick Green, 8 Ft.
Mfr # CLOTH-CENT-BRNGRN-8
Zoro # G6240534
product price: $500.00
/ea
Free Shipping & Returns
$500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 8 ft
- For Use With Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
- Material Merino Wool
- Type Stain Resistant
Product Information
- Brand Brunswick Billiards
- MFR # CLOTH-CENT-BRNGRN-8
- Zoro # G6240534
- Country of Origin Mexico
- Category Billiard Accessories
Dimensions
Size | 8 ft |
For Table Size | 8 ft |
Details
Item | Pool Table Replacement Cloth |
Color | Green |
For Use With | Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463 |
Material | Merino Wool |
Type | Stain Resistant |
For Use On | 8 ft Pool Tables |
Product Type | Pool Table Replacement Cloth |
Description
Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color Green, For Table Size 8 ft, Material Merino Wool, For Use With Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Magnum Gatorline Square Trimmer Line, .155" by 84', 1Lb Donut (22-455)
- OREGON Saw Chain, 12 In., .050 In., 3/8 In. Pitch (S45)
- GILMOUR Hose Flexogen 5/8X100' (865001-1002)
- FLASH FURNITURE Red Padded Reclining Stadium Chair with Armrests (FV-FA090-RD-GG)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- BRUNSWICK BILLIARDS Foosball Table, 55 9/10 in L, 50 3/10 in W (51871693001)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK12 (CHALK-GC-12-BLU-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 9 Ft. (COVR9-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-CENT-IND-01)
- HOLLAND BAR STOOL CO 7 Ft. Purdue Pool Table Cloth (PCL7Purdue)
- Brunswick Billiards Billiard Accessories