Shop All Indoor Game Tables
This Product is Discontinued
Brunswick Billiards
Foosball Table, 30x56x35 In. (Discontinued)
Mfr # 51870486001
Zoro # G2312171
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Features Three-man goalie. Externally attached cup holders. Dual-side ball returns.
- Material Wood
- Height 35 in
- Width 30 in
- Length 56 in
Product Information
- Brand Brunswick Billiards
- MFR # 51870486001
- Zoro # G2312171
- UPC # 790716007232
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Height | 35 in |
Width | 30 in |
Length | 56 in |
Details
Item | Foosball Table |
Features | Three-man goalie. Externally attached cup holders. Dual-side ball returns. |
Material | Wood |
Description
Foosball Table, Material Wood, Features Three-man goalie. Externally attached cup holders. Dual-side ball returns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.