Shop All Billiard Accessories
Brunswick Billiards
Billiard Cue Stick, 21 Oz.
Mfr # CUE-CENT-21-01
Zoro # G7126235
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Black
- Size 21 oz
- For Use With Pool Tables: 6FZP6, 6FZP7, 6FZP8, 6FZP9, 6FZR0, 6FZR1
- Material Polyurethane
- Length 57 in
Product Information
- Brand Brunswick Billiards
- MFR # CUE-CENT-21-01
- Zoro # G7126235
- Country of Origin China
- Category Billiard Accessories
Dimensions
Size | 21 oz |
Length | 57 in |
Overall Length | 57 in |
Details
Item | Pool Cue |
Color | Brown/Black |
For Use With | Pool Tables: 6FZP6, 6FZP7, 6FZP8, 6FZP9, 6FZR0, 6FZR1 |
Material | Polyurethane |
Type | UV Cured |
Cue Weight | 21 oz |
Product Type | Pool Cue |
Description
Pool Cue, Product Type Pool Cue, Color Brown/Black, Cue Weight 21 oz, Material Polyurethane, Overall Length 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Control Asm-2 Way (984-04348)
- CAMCO RV PATIO AWNING PULL STRAP 1/PK (42505)
- OREGON Air Filter (30-740)
- STENS Fuel Filter For Kohler Engines 24 050 13-S1 120-914 (120-914)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 8 Ft. (COVR8-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- BRUNSWICK BILLIARDS Foosball Table, 55 9/10 in L, 50 3/10 in W (51871693001)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-HERT-IND-01)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK12 (CHALK-GC-12-BLU-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- HOLLAND BAR STOOL CO Indian Motorcycle Cue Rack in Black Finish (CueBKIndn-HD)
- Brunswick Billiards Indoor Games