Shop All Billiard Accessories
Brunswick Billiards
Billiard Cue Stick, 19 Oz.
Mfr # CUE-CENT-19-01
Zoro # G9001221
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Black
- Size 19 oz
- For Use With Pool Tables: 6FZP6, 6FZP7, 6FZP8, 6FZP9, 6FZR0, 6FZR1
- Material Polyurethane
- Length 57 in
Product Information
- Brand Brunswick Billiards
- MFR # CUE-CENT-19-01
- Zoro # G9001221
- Country of Origin China
- Category Billiard Accessories
Dimensions
Size | 19 oz |
Length | 57 in |
Overall Length | 57 in |
Details
Item | Pool Cue |
Color | Brown/Black |
For Use With | Pool Tables: 6FZP6, 6FZP7, 6FZP8, 6FZP9, 6FZR0, 6FZR1 |
Material | Polyurethane |
Type | UV Cured |
Product Type | Pool Cue |
Cue Weight | 19 oz |
Description
Pool Cue, Product Type Pool Cue, Color Brown/Black, Cue Weight 19 oz, Material Polyurethane, Overall Length 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK SPARK PLUGS NGK Spark Plug, BPR6HS (130-847)
- DUO BICYCLE PARTS DUO Bicycle Parts 57WR2604BB Retro Handle Bar Grip Pvc Black (57WR2604BB)
- TRUPER 6.2 in Replacement Handle W/ D-Grip (MG-GRIP)
- KOHLER Pre-Cleaner (16 083 05-S)
- BRUNSWICK BILLIARDS Foosball Table, 55 9/10 in L, 50 3/10 in W (51871693001)
- BRUNSWICK BILLIARDS Billiard Balls Set (51869201000)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 8 Ft. (COVR8-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-HERT-IND-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- BILLIARDS ACCESSORIES Billiards Accessories TPBS100 Action - Black Spots 100 (TPBS100)
- Brunswick Billiards Billiard Accessories