Shop All Calendars
Brownline
Monthly Desk Pad Calendar
Mfr # C181700
Zoro # G7486075
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Top: 2-Hole
- Color Blue/White/Green
- Sheet Size 17.75 x 10.88
Product Information
Dimensions
Sheet Size | 17.75 x 10.88 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monthly Desk Pad Calendar |
Refills | No |
Style | Top: 2-Hole |
Color | Blue/White/Green |
Format | One Month per Page |
Seasonal Availability | No |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Reversible | No |
Cover Material | Chipboard; Poly |
Julian Dates | Yes |
Academic Year | No |
Dated/Undated | Dated |
Sheet Color | White/Blue/Green |
Corner Color | Clear |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Calendar Reference Blocks | Current Year |
Binding Type | Stapled; Taped |
Binding Color | Black |
Description
Monthly Desk Pad Calendar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Colorful Crayons Bulletin Board Set (T8076)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (2TDC3)
- NOVUS Premium Staples, 6mm, 24/6, 1k/Bx, PK1000 (040-0026)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- BROWNLINE Academic 13-Month Desk Pad Calendar, 11 x 8.5, Blue/White, 2021-2022 (CA181721)
- BROWNLINE Monthly Desk Pad Calendar, 22x17, Whit (C1731V)
- BROWNLINE Calendar, Wall, Mgntc, Mth (REDC181700A)
- AT-A-GLANCE 22 x 17" Monthly Refillable Desk Pad, White (AAGSK2200)
- AT-A-GLANCE 8 x 11" Monthly Wall Calendar, White (AAGPM128)
- UNIVERSAL Monthly Planner, 11 x 8, Black, 2021 (71001)
- AT-A-GLANCE 22 x 17" One-Color Desk Pad Calendar, White (AAGSK241600)
- Brownline Calendars