Shop All V-Belt Pulleys
Browning
VP Series Type 2 Variable Pitch Sheave, 1-1/8 in 6-1/2 in OD, 1 Groove
Mfr # 1045632
Zoro # G309890019
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For V-Belt Section 4L or A, 5L or B, 5V
- Pulley Material Cast Iron
- Pulley Bore Type Finished
- Pulley Bore Dia. 1-1/8 in
Product Information
- Brand Browning
- MFR # 1045632
- Zoro # G309890019
- UPC # 66228910519
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 1-1/8 in |
5L or B Belt Pitch Dia. | 5.2 in to 6.4 in |
Outside Dia. (In.) | 6-1/2 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L or A, 5L or B, 5V |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished |
Item | Variable Pitch Sheave |
Description
VP Series Type 2 Variable Pitch Sheave, 1-1/8 in Finished Bore, 6-1/2 in OD, 1 Groove, 4.9 to 5.9 in A/4L/5.2 to 6.4 in B/5L/5V Dia Pitch, 7/8 to 1-1/4 in W Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 1/4 In., PK100 (15100003-100)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VE86)
- REELCRAFT Hose Reel, 3/4" dia., 100 ft., 3000 psi (CA33112 M)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi (4ZL24)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP56X5/8 (2VP56X5/8)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B64Q (3B64Q)
- BROWNING Steel Rough Bore Gearbelt Pulley, 40LB075 (40LB075)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK44H (2AK44H)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB94 (2TB94)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V48 (1B5V48)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.4 inch OD (2C100SF)
- Browning V-Belt Pulleys