Shop All Flange Bearings
Browning
VF4S 200 Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-11/16 in Bore
Mfr # 767417
Zoro # G309909841
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1.688 in
- Bearing Insert Material Bearing Steel
- Bolt Hole Center-to-Center 4-1/8 in
- Bolt Size 0.56 in
- Overall Height 2.047 in
Product Information
- Brand Browning
- MFR # 767417
- Zoro # G309909841
- UPC # 66228952277
- Country of Origin Mexico
- Category Flange Bearings
Dimensions
Bore Dia. | 1.688 in |
Bolt Size | 0.56 in |
Overall Height | 2.047 in |
Overall Width | 5.38 in |
Details
Bearing Insert Material | Bearing Steel |
Bolt Hole Center-to-Center | 4-1/8 in |
Max. RPM | 3000 RPM |
Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 200°F |
Item | Flange Unit |
Static Load Capacity | 5139 lb |
Finish | Black Oxide |
Dynamic Load Capacity | 7901 lb |
Housing Material | Cast Iron |
Description
VF4S 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-11/16 in Dia Bore, 4-1/8 in L Bolt Center-to-Center, 4-Bolt Flange Mount, 5-3/8 in OAL/Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10XM14)
- BESSEY Bearing Heater, Cone, 120V, 1800W, 15A (GCS-NCB)
- PIX Belt, BX Cogged, 21/32 x 62 in. OC (BX59)
- LOC-LINE 2 1/2 Swivel Nozzle 75, 1/4In, PK20 (49455)
- BROWNING VF4S 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-7/16 in Bore (767475)
- BROWNING Browning Interchange General Units (VF4S235)
- BROWNING Interchange General Units, #VF2E212 (VF2E212)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-131 (VF4S-131)
- BROWNING Mounted Cast Iron Four Bolt Flange Tapered Roller, FBE920X 1 1/4 (FBE920X 1 1/4)
- BROWNING Interchange General Units, #VF4E224 (VF4E224)
- DODGE F2B-SC-012 204 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3/4 in Bore (124170)
- Browning Flange Bearings