Shop All Flange Bearings
Browning
VF4E 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-7/16 in Bore
Mfr # 767383
Zoro # G109909799
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.438 in
- Bearing Insert Material Bearing Steel
- Bolt Hole Center-to-Center 3-5/8 in
- Bolt Size 1/2 in
- Overall Height 2-1/8 in
Product Information
- Brand Browning
- MFR # 767383
- Zoro # G109909799
- UPC # 66228952206
- Country of Origin Mexico
- Category Flange Bearings
Dimensions
Bore Dia. | 1.438 in |
Bolt Size | 1/2 in |
Overall Height | 2-1/8 in |
Overall Length | 4-5/8 in |
Overall Width | 4.63 in |
Details
Bearing Insert Material | Bearing Steel |
Bolt Hole Center-to-Center | 3-5/8 in |
Housing Material | Cast Iron |
Temp. Range | Up to 200°F |
Max. RPM | 4000 RPM |
Lubrication | Lithium Complex NLGI 2 Grease |
Finish | Black Oxide |
Dynamic Load Capacity | 5782 lb |
Static Load Capacity | 3493 lb |
Item | Flange Unit |
Description
VF4E 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-7/16 in Dia Bore, 3-5/8 in L Bolt Center-to-Center, 4-Bolt Flange Mount, 4-5/8 in OAL/Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB2650 Metric V-Belt, 2650mm Outside Length, 17mm Top Width, 1 Ribs (XPB2650)
- DAYTON Motor Run Capacitor, 80 MFD, 370V, Round (2MEE6)
- DAYTON Ind Link Double Strand Offset (2YEG1)
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- BROWNING Mounted Cast Iron Flange Cartridge Ball Bearing, 52100 Bearing Steel, Concentric Lock (VFCB-219)
- BROWNING Mounted Ball Bearing, Two Bolt Flange, Setscrew (VF2S 119)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-132S (VF4S-132S)
- BROWNING Interchange General Units, #VF4S219 (VF4S219)
- BROWNING Mounted Ball Bearing, Piloted Flange CartrIDge, Setscrew, #VFCS335 2-3/16 (VFCS335 2-3/16)
- BROWNING Interchange General Units, #VF4S220 (VF4S220)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- Browning Pillow Block & Flange Bearings