Shop All Belt Tighteners & Accessories
Browning
Tightener Shaft, 1 in Dia x 2-1/8 in L Shaft, 3-3/8 in OAL
Mfr # 1296946
Zoro # G909989823
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 1 in
- Shaft Length (In.) 2-1/8 in
- Thread Size (In.) 3/4"-10
- Overall Length (In.) 3 3/8 in
Product Information
- Brand Browning
- MFR # 1296946
- Zoro # G909989823
- UPC # 66228912413
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Shaft Dia. (In.) | 1 in |
Shaft Length (In.) | 2-1/8 in |
Thread Size (In.) | 3/4"-10 |
Overall Length (In.) | 3 3/8 in |
Details
Item | Tightener Shaft |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Exhaust Port Flow Control, 1/8 In. R(PT) (ASN2-01)
- CHIEF Gear Pump (7/8" Keyed Shaft) 2 Bolt B Flange, 3.05 Cid, 3650 PSI (252178)
- GATES Hydraulic Coupling-Megacrimp, G25170-0406 (G25170-0406)
- GATES Hose Clamp, 32310 (32310)
- BROWNING Belt Drive Accessory -BELT RACK (BELT RACK)
- BROWNING Double Adjusting Drive Tightener, Steel (1296771)
- CARLISLE BELTS BY TIMKEN Timken Belts Tension-Finder V-Belt Tensioning Tool (108039-A)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- GATES Preventive Maintenance Tools, 30 LB TENSION TESTER (30 LB TENSION TESTER)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- Browning Power Transmission Belts