Shop All V-Belt Pulleys
Browning
TB Series Type 13 Web Multiple Sheave With Split Taper Bushing, 1/2 to 1-3/4 in Split Taper Bore
Mfr # 1002039
Zoro # G309890118
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- For V-Belt Section A, B
- Pulley Material Cast Iron
- Bushing Required P1
- Pulley Bore Dia. 1/2 in
Product Information
- Brand Browning
- MFR # 1002039
- Zoro # G309890118
- UPC # 66228912177
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 1/2 in |
Outside Dia. (In.) | 6.55 in |
Details
Number of Grooves | 2 |
For V-Belt Section | A, B |
Pulley Material | Cast Iron |
Bushing Required | P1 |
Item | Multiple Sheaves |
Description
, 6.55 in OD, 2 Grooves, 6 in A/6-1/2 in B Dia Pitch, 1-3/4 in W Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- TITAN PRO Motor Run Capacitor, 7.5 MFD, 2-3/4 In. H (TOCF7.5)
- HHIP RCMT-10T3 C-6 TiN Coated Carbide Insert (6034-3103)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/2 (CB202412)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP75X 1 3/8 (1VP75X 1 3/8)
- BROWNING 6 Groove Cast Iron Bushed Bore Multiple Sheave, 6S5V280 (6S5V280)
- BROWNING FHP CI H Bore Sheaves, #BK80H (BK80H)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B74SK (2B74SK)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB110 (2TB110)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP65X 1 1/8 (2VP65X 1 1/8)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.35 in OD (BK32)
- Browning Pulleys & Sheaves