Shop All Chain Sprockets
Browning
Split Taper Bush Spkts-900, #H40H18
Mfr # H40H18
Zoro # G808478862
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 18
- Bore Type Bushed Bore
- Max. Bore (In.) 1.5; 1.5
- Chain Number 40
- Min. Bore 0.375"; 0.375
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # H40H18
- Zoro # G808478862
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Dia. (In.) | 2.494 |
Pitch Dia. (In.) | 2.879 |
Outside Dia. (In.) | 3.136 |
Details
Number of Teeth - Sprockets | 18 |
Bore Type | Bushed Bore |
Max. Bore (In.) | 1.5; 1.5 |
Chain Number | 40 |
Min. Bore | 0.375"; 0.375 |
Item | Split Taper Sprockets |
Weight | 0.745 LB |
Material | Steel |
Hardened Teeth | With Hardened Teeth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P391, Single Speed, Lightweight Hydraulic Hand Pump, 55 in3 Usable Oil (P391)
- POWERMATE Spring Retainer (P024-0152SP)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC, Overall Length: 3-1/2" (A212SS-012-D)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-075-075)
- BROWNING Split Taper Sprockets - 900 (H60P18 SPROCKET)
- BROWNING Torque Limiter Model - T35L, T35LX7/8 (T35LX7/8)
- BROWNING Replacement Disc, 1-1/4 in ID x 2-1/2 in OD, For Use With T25L Torque Limiter (1304765)
- BROWNING Replacement Disc, 2-1/4 in ID x 4-1/2 in OD, For Use With T45L Torque Limiter (1304781)
- BROWNING 1-7/16IN 26T DOUBLE ROLLER CHAIN SPROCKET (D100B26)
- BROWNING Finished Bore Sprockets (H4025X1 KWY 1/4 X 1/8)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 10 # of Teeth (25B10)
- Browning Chains & Chain Sprockets