Shop All Chain Sprockets
Browning
Split Taper Bush Spkts-900, #DS50P23
Mfr # DS50P23
Zoro # G808478855
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 23
- Weight 4.96 LB
- Material Steel
- Pitch Dia. (In.) 4.59
- Type A-Double Single
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # DS50P23
- Zoro # G808478855
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. (In.) | 4.59 |
Hub Dia. (In.) | 3 |
Outside Dia. (In.) | 4.922 |
Length through Bore (In.) | 1.9375" |
Details
Number of Teeth - Sprockets | 23 |
Weight | 4.96 LB |
Material | Steel |
Type | A-Double Single |
Chain Number | 50 |
Min. Bore | 0.5" |
Item | Split Taper Sprockets |
Max. Bore (In.) | 1.75 |
Hardened Teeth | Without Hardened Teeth |
Bore Type | Bushed Bore |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Cable, Standard Form C, 24VDC, 72 in. L (ND0306FBN0000000)
- BESTORQ H Timing Belts (700H100)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series (BST-3M)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9264, Return Line, 10 micron, Outside-In (MF0062305)
- BROWNING Replacement Disc, 1-1/4 in ID x 2-1/2 in OD, For Use With T25L Torque Limiter (1304765)
- BROWNING Split Taper Bush Spkts-900, #40P48 (40P48)
- BROWNING Split Taper Bush Spkts-900, #60Q38 KWY 1/2X3/16 (60Q38 KWY 1/2X3/16)
- BROWNING Split Taper Sprockets - 900 (H60P18 SPROCKET)
- BROWNING Torque Limiter Model - T35L, T35LX7/8 (T35LX7/8)
- BROWNING Split Taper Sprockets - 900 (40P38 P BUSH KW SS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (80BS15H X 1 1/2)
- Browning Chains & Chain Sprockets