Shop All Tapered & QD Bushings
Browning
Split Taper Bush-600
Mfr # Q1-2
Zoro # G209154280
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Inch
- Weight 2.85 LB
- Keyway Size 1/2 x 1/4 in
- Material Sintered Steel or Ductile Iron
- Length Through Bore 2.5 in
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # Q1-2
- Zoro # G209154280
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Keyway Size | 1/2 x 1/4 in |
Length Through Bore | 2.5 in |
Details
Bore Type | Inch |
Weight | 2.85 LB |
Material | Sintered Steel or Ductile Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 390.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVT7)
- CAMOZZI Banjo With O'Ring, Assembled, 4MM OD X M5 Thread (6622 4-M5)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0652A10ANP01, Pressure Line, 10 micron (ZX-HP0652A10ANP01)
- COXREELS General Purpose Reversing Switch (15210)
- BROWNING Split Taper Bush-600, #SDS2 (SDS2)
- BROWNING Split Taper Bushing, 1-3/16 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange (1069434)
- BROWNING Split Taper Bush-600 (Q1X1-1/4)
- BROWNING Split Taper Bush-600, #HX1-7/16 (HX1-7/16)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 1 1/4 (R1 1 1/4)
- BROWNING Split Taper Bushing, 1-7/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078419)
- DODGE 2517 X 1/2-KW Taper Lock Bushing (2517)
- Browning Bushings