Shop All Antennas
Browning
NMO Mounting 26.5MHz–30MHz CB Antenna (Black)
Mfr # BR-140-B
Zoro # G0429388
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Antenna, NMO Mounting
- Shipping Width 1.375 in
- Shipping Length 1.375 in
- Color Black
Product Information
Dimensions
Shipping Width | 1.375 in |
Shipping Length | 1.375 in |
Details
Includes | Antenna, NMO Mounting |
Color | Black |
Description
Choose Tram for your next antenna installation project with this 26.5MHz to 30MHz NMO CB Antenna. With its 49 in. stainless steel whip, be sure you also get a sturdy NMO mount. Stay connected with Tram.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Radial Seal Outer Air, 46742 (46742)
- THETFORD MARINE Porta Potti 345 Marine Toilet (92814)
- AXXESS INTEGRATE BY METRA Subaru 5-Pin Camera Retention 2015-Up (AXBUCHSB1)
- VELVAC Air Brake, Nylon, Tube Sleeve, 5/8 (016300)
- ROADPRO CB Antenna Co-Phase Coax Cable, 12ft. (RP-12CCP)
- PROCOMM Procomm 150 15 in. Flexible Rubber Cb Ant - 3-8 X 24 (150)
- URO PARTS M-Benz Antenna Seal, 20182704987C45 (20182704987C45)
- SHAKESPEARE Shakespeare 176-1 1/2-Wave CoaXial CB Antenna (176-1)
- TRUCKSPEC CB Antenna Coax Cable with PL-259 Connec (TS-18CC)
- DIGITAL ANTENNA Cell 18" 295-PW White Global Antenna - 9dB (295-PW)
- FIRESTIK Tunable Tip, CB Antenna, 3ft., 650W, Black (FS-3BK)
- Browning Automotive Exterior Accessories