Shop All Pillow Block Bearings
Browning
Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner
Mfr # VPLE-219
Zoro # G905444807
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Browning
- MFR # VPLE-219
- Zoro # G905444807
- UPC # 662289524211
- Country of Origin Mexico
- Category Pillow Block Bearings
Description
Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Eccentric Lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11HS, Hytrel (11HS)
- DAYTON A34 V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (6A143)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-02-FRG0B)
- D&D 1312mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1312)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-219 AH (VPB-219 AH)
- BROWNING Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing, SPS-S212 (SPS-S212)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-224 (VPS-224)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric, #VPLE216 (VPLE216)
- BROWNING Mounted Cast Iron Four Bolt Pillow Block Tapered Roller, 52100 Bearing Steel, Double Collar Mount (PBE920FX 4 7/16)
- BROWNING VPLS 200 Normal Duty Pillow Block Ball Bearing, 1in Bore, 3-23/32 to 4-17/32in L Bolt Center-to-Center (767624)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- Browning Pillow Block Bearings