Shop All Flange Bearings
Browning
Mounted Ball Bearing, Piloted Flange CartrIDge, Setscrew, #VFCS320
Mfr # VFCS320
Zoro # G108467627
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Black Oxide Coated Inner Ring
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Series Medium
- Overall Height 1.6875
- Temp. Range 200
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VFCS320
- Zoro # G108467627
- Country of Origin United States
- Category Flange Bearings
Dimensions
Overall Height | 1.6875 |
Overall Length | 5 |
Details
Bearing Insert Type | Black Oxide Coated Inner Ring |
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Series | Medium |
Temp. Range | 200 |
Housing Material | Cast Iron |
Bearing Type | Ball Bearing |
Lubrication | Lithium Complex NLGI 2 Grease |
Seal Material | Single Lip Contact with Flinger |
Locking Device | Setscrew Locking |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 3.8 (FE1056SU)
- BANDO 1800Va2526 V/S, 1626V700 (1626V700)
- SMC Valve, Sngl Slnd, 5Port, 2 Position, 24VDC (SY3140-5LU)
- TIMKEN TIM-49585, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 49585 (49585)
- BROWNING Mounted Ball Bearing, Two Bolt Flange, Setscrew (VF2S112)
- BROWNING Mounted Ball Bearing, Two Bolt Flange, Setscrew (VF2S 119)
- BROWNING VF4E 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-1/2 in Bore (767655)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Steel, Black Oxided Inner - Setscrew Lock (VF4S-216)
- BROWNING Mounted Stainless Steel Two Bolt Flange Ball Bearing, SF2S-S224 (SF2S-S224)
- BROWNING Mounted Ball Bearing, Two Bolt Flange, Setscrew, Malleable, #VF2S110M (VF2S110M)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-112 (124212)
- Browning Flange Bearings