Shop All Chain Sprockets
Browning
Finished Bore Sprockets
Mfr # H4023X1
Zoro # G609153562
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 23
- Outside Dia. (In.) 3.938
- Material Steel, Hardened Teeth
- Hub Dia. (In.) 3.016
- Length through Bore (In.) 1"
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # H4023X1
- Zoro # G609153562
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 3.938 |
Hub Dia. (In.) | 3.016 |
Length through Bore (In.) | 1" |
Pitch Dia. (In.) | 3.672 |
Bore Dia. (In.) | 1" |
Details
Number of Teeth - Sprockets | 23 |
Material | Steel, Hardened Teeth |
Hub Projection (In.) | 0.71875 |
Hardened Teeth | With Hardened Teeth |
Weight | 1.94 LB |
Bore Type | Finished Bore |
Item | Roller Chain Sprocket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drive Wheel (15118)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10508B-106)
- GATES Synchro-Power Polyurethane Belts, T10-440-16 (T10-440-16)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- BROWNING Torque Limiter Model - T35L, T35LX7/8 (T35LX7/8)
- BROWNING Split Taper Bush Spkts-900, #DS50P23 (DS50P23)
- BROWNING Split Taper Sprockets - 900 (40P38 P BUSH KW SS)
- BROWNING Split Taper Sprockets - 900 (H60P18 SPROCKET)
- BROWNING Split Taper Bush Spkts-900, #40P48 (40P48)
- BROWNING Split Taper Bush Spkts-900, #60Q38 KWY 1/2X3/16 (60Q38 KWY 1/2X3/16)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 10 # of Teeth (25B10)
- Browning Chains & Chain Sprockets