Shop All V-Belt Pulleys
Browning
FHP CI H Bore Sheaves, #AK51H
Mfr # AK51H
Zoro # G008470321
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For V-Belt Section 4L or A, 3L
- Pully Material Cast Iron
- Pulley Bore Type Bushed
- Outside Dia. (In.) 4.95
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # AK51H
- Zoro # G008470321
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Outside Dia. (In.) | 4.95 |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L or A, 3L |
Pully Material | Cast Iron |
Pulley Bore Type | Bushed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- BOWER Self-Aligning Ball Bearing - 25 Mm Id X 52 Mm Od X 15 Mm W; Cylindrical Bore; Open (1205)
- ARROW PNEUMATICS Ekf408 Element For F408-12Fwdb (EKF408)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- BROWNING FHP CI H Bore Sheaves, #2AK61H (2AK61H)
- BROWNING FHP CI H Bore Sheaves, #AK84H (AK84H)
- BROWNING FHP CI H Bore Sheaves, #BK36H (BK36H)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP75X 1 3/8 (1VP75X 1 3/8)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB94 (1TB94)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB86 (2TB86)
- MARTIN SPROCKET & GEAR Timing Pulley, 20H200 (20H200)
- Browning Pulleys & Sheaves