Shop All Blocks, Sheaves & Pulleys
Browning
FHP CI F/B Sheaves
Mfr # AK25X1/2
Zoro # G910679744
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheeve Outside Dia. 2.5"
- Material Cast Iron
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # AK25X1/2
- Zoro # G910679744
- Country of Origin Mexico
- Category Blocks, Sheaves & Pulleys
Dimensions
Sheeve Outside Dia. | 2.5" |
Details
Material | Cast Iron |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Post Protector, 12" Fits 3" Columns (5212)
- TORKLIFT TRUE FRAME-MOUNTED REAR TIE DOWN - DODGE (D3113)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Red (CL1386B)
- AKRO-MILS 38 1/2 in D x 36 1/2 in 24 in W (30-812)
- BROWNING Split Taper B Sheaves-600 (3TB36 3GRV 3.6PD TL BUSH)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VP68X1-1/8 KWY 1/4 X 1/8)
- BROWNING FHP CI F/B Sheaves (BK45X7/8 KWY 3/16X3/32)
- BROWNING Split Taper B Sheaves-600 (2TB40 KWY 3/8 X1/8)
- BROWNING Gearbelt Pulleys-500 (40XLB037)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VP34X3/4 KWY 3/16 X 3/32)
- RONSTAN Sheave, Wire Rope, 3/16 in Max Cable Size, 1,760 lb Max Load, Natural (RF51712)
- Browning Lifting Hardware