Shop All Chain Sprockets
Browning
Automatic Torque Limiter, 3/4 in Straight Bore, 3-1/2 in OD, 1800 in-lb 1 Spring/3000 in-lb Torque
Mfr # 1296375
Zoro # G109920657
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 26, 26, 21
- Outside Dia. 3-1/2 in
- For Use With T35L
- Chain Size - Sprockets #40, #41, #50
Product Information
- Brand Browning
- MFR # 1296375
- Zoro # G109920657
- UPC # 66228923161
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Outside Dia. | 3-1/2 in |
Chain Size - Sprockets | #40, #41, #50 |
Details
Number of Teeth - Sprockets | 26, 26, 21 |
Item | Torque Limiter |
For Use With | T35L |
Description
Automatic Torque Limiter, 3/4 in Straight Bore, 3-1/2 in OD, 1800 in-lb 1 Spring/3000 in-lb 2 Spring Torque
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX600)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-3/8" (L150138)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040608C)
- ARO Valve, 1/2 in Port, NPT (K214LM)
- BROWNING Split Taper Bush Spkts-900, #60Q38 KWY 1/2X3/16 (60Q38 KWY 1/2X3/16)
- BROWNING Split Taper Sprockets - 900 (40P38 P BUSH KW SS)
- BROWNING Automatic Torque Limiter, 1 in Straight Bore, 3-1/2 in OD, 1800 in-lb 1 Spring/3000 in-lb Torque (1296391)
- BROWNING Split Taper Bush Spkts-900, #40P48 (40P48)
- BROWNING Replacement Disc, 1-1/4 in ID x 2-1/2 in OD, For Use With T25L Torque Limiter (1304765)
- BROWNING Finished Bore Sprockets (H6014 X7/8)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 40BS56 1 3/16 (40BS56 1 3/16)
- Browning Chains & Chain Sprockets