Shop All Laser Printers
This Product is Discontinued
Brother
Wireless, Laser Printer (Discontinued)
Mfr # HLL2350DW
Zoro # G7139890
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scanner Type Laser
- Print Speed (Black) 32 ppm
- Printer Model HL-L2350DW
- Print Resolution (Black) 2400 x 600 dpi class
- Print Speed 32 ppm
Product Information
- Brand Brother
- MFR # HLL2350DW
- Zoro # G7139890
- UPC # 012502649649
- Country of Origin Viet Nam
- Category Laser Printers
Dimensions
Height | 7.2" |
Depth | 14.2" |
Width | 14" |
Max. Paper Size | 8.5 x 14 |
Details
Item | Printers |
Scanner Type | Laser |
Print Speed (Black) | 32 ppm |
Printer Model | HL-L2350DW |
Print Resolution (Black) | 2400 x 600 dpi class |
Print Speed | 32 ppm |
LCD Display | Yes |
Features | Wireless Printing |
Print Resolution (Color) | 2400 x 600 dpi class |
Connector/Port/Interface | Ethernet; USB; Wi-Fi |
Network Types | 10/100Base-TX Ethernet; 802.11b/g/n Wireless |
Network Ready | Yes |
Network Capable | Yes |
Duplex Printing | Automatic |
First Page Out | 8.5 s |
Description
Wireless,Laser Printer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.